Gearwrench
3/8"; 7/16"; 1/2"; 9/16"; 5/8"; 11/16"; 3/4" Drive, Hand Ratchet ,
- Zoro #: G0883270
- Mfr #: 85197R
Tap to zoom
Hover or click to zoom
$98.30
- Item: 7Pc 3/8 3/4In W/Roll Ratcheting Wr Set
- Drive Size: 3/8"; 7/16"; 1/2"; 9/16"; 5/8"; 11/16"; 3/4"
- Finish: Polished chrome
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $98.30
Gearwrench #85197R Specifications
- Zoro #: G0883270
- Mfr #: 85197R
- Item: 7Pc 3/8 3/4In W/Roll Ratcheting Wr Set
- Drive Size: 3/8"; 7/16"; 1/2"; 9/16"; 5/8"; 11/16"; 3/4"
- Finish: Polished chrome
- Includes: 1.3/8" 12 Point XL Ratcheting Combination Wrench; 1.7/16" 12 Point XL Ratcheting Combination Wrench; 1.1/2" 12 Point XL Ratcheting Combination Wrench; 1.9/16" 12 Point XL Ratcheting Combination Wrench; 1.5/8" 12 Point XL Ratcheting Combination Wrench; 1.11/16" 12 Point XL Ratcheting Combination Wrench; 1.3/4" 12 Point XL Ratcheting Combination Wrench
- System of Measurement: Inch
- Tether Capable: Standard Tool (Accessory Needed for Tethering)
- SAE or Metric: SAE
- Number of Points: 12
- Features: XL Combination 20% Longer and 25% Stronger; Ratcheting Box End Needs As Little As 5 to Move Fasteners vs. 30 for Standard Wrenches; Bright, Full Polish Chrome Finish; Off-Corner Loading Design on Box End for Better Grip and Reduced Fastener Rounding
- Number of Pieces: 7
- Tether Style: Tether Capable
- Country of Origin (subject to change): Taiwan, Province of China
Description
7Pc 3/8 3/4In W/Roll Ratcheting Wr Set
Reviews of Gearwrench #85197R
Explore more
- GEARWRENCH ® 3/8 in. Drive 90-Tooth Full Polish Stubby Flex Teardrop Ratchet 81212T
- GEARWRENCH 1/2" Drive 90T Locking Flex Head Ratchet 17" 81362T
- GEARWRENCH 1/2" Drive, 11" Teardrop Hand Ratchet, Full Polish Chrome 81303T
- GEARWRENCH Gearwrench KD81032 45 Piece Slim Head Ratchet Set KD81032
- GEARWRENCH 1/4" Drive, Hand Ratchet , Anodized Aluminum 81027
- GEARWRENCH 3/4" Drive 24 Tooth Quick Release Teardrop Ratchet 19-3/4" 81400
- LISLE CORPORATION Ratchet MINI BIT HOLDER 1/4" DR(Green)) LI61320
- KO-KEN TOOLS Hinge Handle 600mm Plastic Handle 1/2 Sq. Drive 4768J-600
- DLM Ratchet Bars, Dlm Ratchet Bar, Pawl And DLMF8014
- E-Z RED COMPANY QUARTER STICK STUBBY EZ4S04
- Gearwrench Sockets & Ratchets