Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

3/8" Drive, 11/16" SAE Socket, 12

  • Zoro #: G3544521
  • Mfr #: 80503
$3.81
  • Drive Size: 3/8"
  • Socket Type: Standard Length
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.

Gearwrench #80503 Specifications

  • Zoro #: G3544521
  • Mfr #: 80503
  • Drive Size: 3/8"
  • Socket Type: Standard Length
  • SAE or Metric: SAE
  • Number of Points: 12
  • Overall Length: 0.984"
  • Size: 11/16"
  • Finish: Full Polished Chrome
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Item: Socket
  • Tether Style: Standard Tool (Accessory Needed for Tethering)
  • Tether Ready: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Skt Std 3/8Dr 12Pt 11/16

Reviews of Gearwrench #80503