Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" Drive 12 Point Standard Metric Socket 9mm

  • Zoro #: G0445457
  • Mfr #: 80485
$3.60 9% off
$3.24
  • Drive Size: 3/8"
  • Overall Length: 0.984"
  • Size: 9mm
See full product details
Orders over $75 ship free.

Gearwrench #80485 Specifications

  • Zoro #: G0445457
  • Mfr #: 80485
Drive Size: 3/8" Overall Length: 0.984"
Size: 9mm Socket Type: Standard Length
Item: Drive Socket SAE or Metric: Metric
Number of Points: 12 Finish: Chrome plated
Tether Ready: No Shop By: Cyber Deals
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket,drive 12pt Stndr,metric,3/8in,9mm

Reviews of Gearwrench #80485