Gearwrench
3/8" Drive, 12 pt. 12 Points
Mfr # 80551
Zoro # G0445396
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 12
- Finish Chrome
- Output Type 12 pt.
- Drive Type Hex
- Tether Capable Not Tether Capable
Explore More Products
- GEARWRENCH 1/2" Drive, 12 pt. 12 Points 80701
- GEARWRENCH 38 Drive 6 Point Deep Metric Socket 11mm KDT80393D
- GEARWRENCH 3/8" Drive, 5/8" SAE Socket 3928D
- GEARWRENCH 3/8" Drive, 1/2" SAE Socket, 12 Points 80513
- GEARWRENCH 1/4" Drive Magnetic Socket Rail "cludes 14 Clips 83126
- GEARWRENCH 1/2" Drive, 30mm Metric Socket, 12 Points 80826
- GEARWRENCH 3/8" Drive, 9mm Metric Socket, 6 Points 80391
- GEARWRENCH 1/2" Drive, 10mm Metric Socket, 12 Points 80745
- GEARWRENCH 1/4 in. Drive Pass-Thruâ„¢ 6-Point Standard Fract. SAE Socket 5/32 in. EHT122050GR
- PROTO 3/4 in Drive, 2-3/8" Triple Square SAE Socket, 12 Points J5576
- PROTO 1/4 in Drive, 3/8" Hex SAE Socket, 6 Points J4712
- Gearwrench Sockets & Ratchets