Gearwrench
3/8" Drive, 12mm Metric Socket, 12 Points
Mfr # 80526
Zoro # G0430300
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2-1/2"
Explore More Products
- GEARWRENCH 3/8" Drive, 8mm Metric Socket, 12 Points 80522
- GEARWRENCH 3/8" Drive, 15mm Metric Socket, 12 Points 80529
- GEARWRENCH 3/8" Drive, 13mm Metric Socket, 12 Points 80527
- GEARWRENCH 1/4" Drive, 14mm Metric Socket, 6 Points 80149
- GEARWRENCH 2 Pc. 13 Slot Reversible Wrench Rack, Up to 1" / 25mm 83120
- GEARWRENCH Flex Handle/Breaker Bar 3/8 Drive 18" 87802
- GEARWRENCH 3/8" Drive, 13/16" SAE Socket, 6 Points 80403
- GEARWRENCH 3/8" Drive, 18mm Metric Socket, 12 Points 80494
- GEARWRENCH GearWrench 80340 0.38 in. Drive 6 Point Metric Flex Socket - 17 mm. KDT-80340
- PROTO 3/8 in Drive, 10mm Torx(R) Metric Socket, 12 Points J5210M
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Metri 30-17MM
- Gearwrench Sockets