- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Sockets & Ratchets
- /
- Hand Ratchets
- /
- 3/8" Drive, 13.58" Teardrop Hand Ratchet, Full Polish Chrome
Gearwrench
3/8" Drive, 13.58" Teardrop Hand Ratchet, Full Polish Chrome
- Zoro #: G0898655
- Mfr #: 81210P
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $68.29
Gearwrench #81210P Specifications
- Zoro #: G0898655
- Mfr #: 81210P
- Item: Hand Ratchet
- Drive Size: 3/8"
- Head Movement: Flexible
- Reversing: Yes
- Head Style: Teardrop
- Overall Length: 13.58"
- Nonsparking: No
- Insulated / Uninsulated: Uninsulated
- Finish: Full Polish Chrome
- Number of Geared Teeth: 120
- Material: Steel
- Features: Plastic Handle
- Tether Capable: Tether Capable
- Tether Style: Tether Capable
- Country of Origin (subject to change): Taiwan, Province of China
Description
Hand Ratchet, Reversing Yes, Steel, Drive Size 3/8 in
Reviews of Gearwrench #81210P
Explore more
- GEARWRENCH 1/4" Drive, 8.18" Teardrop Hand Ratchet, Full Polish Chrome 81029T
- GEARWRENCH GearWrench KDT-86119 19 mm. Flex Ratchet Wrench KDT-86119
- GEARWRENCH ® 3/8 in. Drive 90-Tooth Full Polish Stubby Flex Teardrop Ratchet 81212T
- GEARWRENCH 1/2" Drive, 11" Teardrop Hand Ratchet, Full Polish Chrome 81304P
- PROTO 1/2" Drive, 17-11/16" Pear Hand Ratchet, Black Oxide J5450HTCBL
- SK PROFESSIONAL TOOLS 1/2" Drive, 15 in Pear Hand Ratchet , Chrome 80300
- PROTO 3/8" Drive, 7-3/8" Round Hand Ratchet, Full Polish J5252F
- Gearwrench Sockets & Ratchets