Gearwrench
3/8" Drive, 1/4" SAE Socket, 12 Points
- Zoro #: G3544637
- Mfr #: 80496
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/8"
- Socket Type: Standard Length
- SAE or Metric: SAE
- Number of Points: 12
- Overall Length: 0.984"
- Finish: Full Polished Chrome
- Tether Capable: Standard Tool (Accessory Needed for Tethering)
- Tether Style: Tether Capable
$3.95
Must order in multiples of 2
Subtotal: $7.90
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GEARWRENCH 3/8" Drive, 9/16" SAE Socket, 12 Points 80501
- GEARWRENCH 3/8" Drive, 3/4" SAE Socket, 12 Points 80504
- GEARWRENCH 3/8" Drive, 3/8" SAE Socket, 12 Points 80498
- GEARWRENCH 3/8" Drive, 7/16" SAE Socket, 6 Points 80344
- GEARWRENCH 1/4" Drive, 6mm Metric Socket, 6 Points 80252
- GEARWRENCH 3/8" Drive, 15mm Metric Socket, 6 Points 80383
- GEARWRENCH 38 DR BOLT BITER EXTRACT SOC 38IN KDT84756
- GEARWRENCH 3/4" Drive, 23mm Metric Socket, 12 Points 82464
- GEARWRENCH 1/4" Drive, 15mm Metric Socket, 6 Points 80261
- LASCO Lasco PV401020 2 in. SKT Tee PV401020
- TEKTON 1/2 Inch Drive x 38 mm 12-Point Socket SHD22338
- Gearwrench Sockets & Ratchets