Gearwrench
3/8" Drive, 17mm Metric Socket, 12 Points
- Zoro #: G0446610
- Mfr #: 80493
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Drive Size: 3/8"
- Socket Type: Standard Length
- SAE or Metric: Metric
- Number of Points: 12
- Overall Length: 0.984"
- Size: 17mm
- Finish: Chrome plated
- Item: Drive Socket
$3.96
Must order in multiples of 2
Subtotal: $7.92
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Gearwrench #80493 Specifications
- Zoro #: G0446610
- Mfr #: 80493
- UPC #: 099575804939
- Drive Size: 3/8"
- Socket Type: Standard Length
- SAE or Metric: Metric
- Number of Points: 12
- Overall Length: 0.984"
- Size: 17mm
- Finish: Chrome plated
- Item: Drive Socket
- Tether Ready: No
- Product Type: Socket,drive12pt Stndr,metric,3/8in,17mm
- Country of Origin (subject to change): China
Description
Socket,drive12pt Stndr,metric,3/8in,17mm
Reviews of Gearwrench #80493
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GEARWRENCH 3/4" Drive, 50mm Metric Socket, 6 Points 82497
- GEARWRENCH 3/8" Drive, Socket, 12 pt. 12 Points 80551
- GEARWRENCH 2 Pc. 13 Slot Reversible Wrench Rack, Up to 1" / 25mm 83120
- GEARWRENCH 1/4" Drive, 3/8" SAE Socket, 12 Points 80216
- GEARWRENCH 1/4" Drive, 7/16" SAE Socket, 12 Points 80217
- GEARWRENCH Skt Dp 1/2Dr 6Pt 3/4 80618
- GEARWRENCH 1/2" Drive, 18mm Metric Socket, 12 Points 80789
- GEARWRENCH 1/2" Drive, 15mm Metric Socket, 12 Points 80786
- EGA MASTER SOCKET WRENCH 1/2"- 1.3/16" 1000 V (12 EDGES) 75032
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs 8038D
- TEKTON 1/2 Inch Drive x 1/2 Inch 6-Point Socket SHD22013
- Gearwrench Sockets & Ratchets