Gearwrench
3/8" Drive, 18mm Metric Socket, 12 Points
- Zoro #: G0446629
- Mfr #: 80494
Hover or click to zoom Tap to zoom
$4.67
Must order in multiples of 2
- Drive Size: 3/8"
- Socket Type: Standard Length
- SAE or Metric: Metric
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $9.34
Gearwrench #80494 Specifications
- Zoro #: G0446629
- Mfr #: 80494
- Drive Size: 3/8"
- Socket Type: Standard Length
- SAE or Metric: Metric
- Number of Points: 12
- Overall Length: 0.984"
- Size: 18mm
- Finish: Chrome plated
- Item: Drive Socket
- Tether Ready: No
- Product Type: Socket,drive12pt Stndr,metric,3/8in,18mm
- Country of Origin (subject to change): China
Description
Socket,drive12pt Stndr,metric,3/8",18mm
Reviews of Gearwrench #80494
Explore more
- GEARWRENCH 1/2" Drive, 10mm Metric Socket 41763D
- GEARWRENCH 1/4" Drive, 8mm Metric Socket, 6 Points 80254
- GEARWRENCH 3/8" Drive, 9/16" SAE Socket, 12 Points 80514
- GEARWRENCH 1/4" Drive SAE/Metric/Torx®/Slotted/Phillips Vortex™ Bit Sockets EHT89004
- GEARWRENCH Skt 1/2Dr 6Pt 1-3/16 80677
- GEARWRENCH 3/8" Drive, 11/16" SAE Socket, 6 Points 80357
- GEARWRENCH 1/4" Drive, 11mm Metric Socket, 12 Points 80238
- WESTWARD 3/4 in Drive, 32mm 6 pt Metric Socket, 6 Points 10E348
- Gearwrench Sockets & Ratchets