Gearwrench
3/8 Drive, 20mm Metric Socket, 6 Points
- Zoro #: G0446008
- Mfr #: 80406
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/8
- Socket Type: Deep
- SAE or Metric: Metric
- Number of Points: 6
- Overall Length: 2.500"
- Size: 20mm
- Finish: Chrome plated
- Tether Ready: No
$4.79
Must order in multiples of 2
Subtotal: $9.58
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GEARWRENCH 3/8" Drive, 5/8" SAE Socket, 6 Points 80546
- GEARWRENCH 3/8" Drive, 20mm Metric Socket, 6 Points 80330
- GEARWRENCH 1/4" Drive, 14mm Metric Socket, 6 Points 80260
- GEARWRENCH 3/4" Drive, 1-3/8" SAE Socket, 12 Points 80841
- GEARWRENCH 3/8 Drive, 21mm Metric Socket, 6 Points 80407
- GEARWRENCH 1/2" Drive, 20mm Metric Socket, 12 Points 80755D
- GEARWRENCH 1/2" Drive, 7/8" SAE Socket, 12 Points 80767
- GEARWRENCH 1/4" Drive Vortex Socket - 8mm EHT522080GR
- GEARWRENCH 38 Drive Stud Removal Socket 516 KDT41767D
- ASTRO PNEUMATIC Astro Pneumatic Tool AO410 0.25 & 0.37 in. Drive UV Glowing 10 mm Sockets AO410
- CTA MANUFACTURING SOCKET BALL TUBE 6.0L CTA1024
- Gearwrench Sockets