Gearwrench
3/8" Drive, 3/4" SAE Socket, 12 Points
- Mfr # 80504
- Zoro # G3544558
$3.99
/eaSold in multiples of 2 for $7.98
Subtotal: $7.98
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Length
- SAE or Metric SAE
- Number of Points 12
- Overall Length 0.984"
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- GEARWRENCH 3/8" Drive, 3/8" SAE Socket, 12 Points 80498
- GEARWRENCH 3/8" Drive, 1/4" SAE Socket, 12 Points 80496
- GEARWRENCH 3/8" Drive, 9/16" SAE Socket, 12 Points 80501
- GEARWRENCH Skt Flx 3/8Dr 6Pt 1/2 80345
- GEARWRENCH 1" Drive, 1-1/16" SAE Socket, 12 Points 83400
- GEARWRENCH 1/4" Drive, 7/16" SAE Socket, 6 Points 80122D
- GEARWRENCH 3/8" Drive, 16mm Metric Socket, 12 Points 80530
- GEARWRENCH 1/4" Drive Vortexâ„¢ Socket - 9mm EHT522090GR
- GEARWRENCH 3/8" Drive, 5/8" SAE Socket, 12 Points 80502
- CAPRI TOOLS 1/4 in Drive 5/16 in 6-Point SAE Deep Socket 1-2182
- AMPCO SAFETY TOOLS 3/8 in Drive, 3/4" 6 pt SAE Socket, 6 Points DW-3/8D3/4
- Gearwrench Sockets & Ratchets