Gearwrench
3/8" Drive 36 Flute Oil Filter End Cap Metric Wrench 76, 80 & 93mm
- Zoro #: G7993015
- Mfr #: 3864D
Hover or click to zoom Tap to zoom
$11.44
- Item: Oil Filter End Cap Wrench, 36 Flute, 76mm
- Product Type: Oil Filter End Cap Wrench,36 Flute,76mm
- Country of Origin (subject to change): United States
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $11.44
Gearwrench #3864D Specifications
- Zoro #: G7993015
- Mfr #: 3864D
- Item: Oil Filter End Cap Wrench, 36 Flute, 76mm
- Product Type: Oil Filter End Cap Wrench,36 Flute,76mm
- Country of Origin (subject to change): United States
Description
Oil Filter End Cap Wrench,36 Flute,76mm
Reviews of Gearwrench #3864D
Explore more
- GEARWRENCH Oil Filter Wrench 3/8" Square Drive 3-7/16" to 3-3/4" KDS2029
- GEARWRENCH Filter Wrench, Small, 64 - 76mm 3941
- GEARWRENCH Extra Large Swivoilâ„¢ Filter Wrench KDS3527
- GEARWRENCH 3/8" & 1/2" Drive Heavy-Duty Oil Filter Strap Wrench 3529D
- GEARWRENCH Heavy-Duty Oil Filter Wrench 4-1/2" to 5-1/4" 2321
- GEARWRENCH Wide Heavy-Duty Oil Filter Wrench 4-1/8 in. to 4-1/2 in. KDS2320W
- ASTRO PNEUMATIC TOOL CO Astro Pneumatic AST-78515 Adjust Angle Oil Filter Pliers AST-78515
- PEERLESS HARWARE MANUFACTURING COMPANY INC 1491-Adjustable Oil Filter Wrench 14910001
- HAZET 2169 - OIL FILTER WRENCH HZ2169
- CTA MANUFACTURING Oil Filter Wrench Cap, 76mm/Mot A264
- WESTWARD Oil Filter Wrench, 10 L 45JW48
- Gearwrench Oil Filter Wrenches & Crushers