Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

3/8" Drive, 3/8" SAE Socket, 12

  • Zoro #: G3544250
  • Mfr #: 80511
$4.89
  • Drive Size: 3/8"
  • Socket Type: Deep Length
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.

Gearwrench #80511 Specifications

  • Zoro #: G3544250
  • Mfr #: 80511
  • Drive Size: 3/8"
  • Socket Type: Deep Length
  • SAE or Metric: SAE
  • Number of Points: 12
  • Overall Length: 2-1/2"
  • Size: 3/8"
  • Finish: Full Polished Chrome
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Item: Deep Socket
  • Tether Style: Standard Tool (Accessory Needed for Tethering)
  • Tether Ready: No
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Skt Dp 3/8Dr 12Pt 3/8

Reviews of Gearwrench #80511