Gearwrench
3/8" Drive, 3/8" SAE Socket, 6 Points
Mfr # 80352
Zoro # G0445098
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Length
- SAE or Metric SAE
- Number of Points 6
- Overall Length 0.984"
Explore More Products
- GEARWRENCH 3/8" Drive, 7/16" SAE Socket, 6 Points 80353
- GEARWRENCH 3/8" Drive, 1/4" SAE Socket, 6 Points 80350
- GEARWRENCH 3/8" Drive, 5/8" SAE Socket, 6 Points 80356
- GEARWRENCH 8-Piece Master Sensor Socket Kit KDS41720
- GEARWRENCH 1/2" Drive, 1" SAE Socket, 12 Points 80795
- GEARWRENCH 1/2" Drive, 1-1/8" SAE Socket, 6 Points 80613
- GEARWRENCH 3/4" Drive, 32mm Metric Socket, 6 Points 82491
- GEARWRENCH GearWrench 80392 0.38 in. Drive 6 Point Deep Socket - 10 mm. KDT-80392
- GEARWRENCH 3/4" Drive, 1-5/8" SAE Socket, 12 Points 80855D
- SUNEX 1/2" Drive Universal oxygen sensor socket 10010
- MILWAUKEE TOOL 3/8 in. Drive 1/2 in. SAE 6-Point Socket with FOUR FLAT Sides 45-34-9064
- Gearwrench Sockets & Ratchets