Skip to Main Content
customer-service Help
Gearwrench

3/8" Drive, 5/16" SAE Socket, 12

Gearwrench 3/8" Drive,  5/16" SAE Socket,  12 80497D
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3.99 /ea

Order in multiples of 10

  • Drive Size: 3/8"
  • Socket Type: Standard Length
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.
Total: $39.90

Gearwrench #80497D Specifications

  • Drive Size: 3/8"
  • Socket Type: Standard Length
  • SAE or Metric: SAE
  • Number of Points: 12
  • Overall Length: 0.984"
  • Size: 5/16"
  • Finish: Full Polished Chrome
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Item: Socket
  • Tether Style: Standard Tool (Accessory Needed for Tethering)
  • Tether Ready: No
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Skt Std 3/8Dr 12Pt 5/16

Reviews of Gearwrench #80497D