Gearwrench
3/8" Drive, 5/16" SAE Socket
- Zoro #: G0442788
- Mfr #: 41767D
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/8"
- Socket Type: Stud Removal
- SAE or Metric: SAE
- Item: Drive Socket
- Product Type: Removal Socket,3/8in Drive,5/16in
$13.72
Subtotal: $13.72
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Gearwrench #41767D Specifications
- Zoro #: G0442788
- Mfr #: 41767D
- UPC #: 082171417672
- Drive Size: 3/8"
- Socket Type: Stud Removal
- SAE or Metric: SAE
- Size: 5/16"
- Item: Drive Socket
- Product Type: Removal Socket,3/8in Drive,5/16in
- Country of Origin (subject to change): Taiwan, Province of China
Description
Removal Socket,3/8in Drive,5/16in
Reviews of Gearwrench #41767D
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GEARWRENCH 3/8" Drive, 1/4" SAE Socket 41768D
- GEARWRENCH Vortexâ„¢ Hex Bit Socket - 3/8" EHT89033
- GEARWRENCH 1/4" Drive, 9/16" SAE Socket, 6 Points 80124
- GEARWRENCH 1/2" Drive, 7/8" SAE Socket, 12 Points 80779
- GEARWRENCH 3/4" Drive, 1-5/16" SAE Socket, 6 Points 82446
- GEARWRENCH 3/4" Drive, 58mm Metric Socket, 12 Points 82482
- GEARWRENCH Vortex Socket, Standard Length, Series PassThru, Imperial, 12 Drive, 1516 Socket, 165 Overal 142300GR
- GEARWRENCH Vortex Socket, Standard Length, Series PassThru, Metric, 12 Drive, 20 mm Socket, 13 Overall Le 542200GR
- GEARWRENCH 1/2" Drive, 18mm Metric Socket, 12 Points 80789
- POWERBUILT 1/2" Drive 21Mm 6Pt Deep Socket 640836
- CAPRI TOOLS 3/8 in Drive 13/16 in 6-Point SAE Deep Socket 1-2388
- Gearwrench Sockets