Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" Drive 6 Point Deep Universal Impact Metric Socket 16mm

  • Zoro #: G0431061
  • Mfr #: 84382N
$12.65
  • Drive Size: 3/8"
  • Category Type: Impact Socket
  • Number of Points: 6
See full product details
Orders over $75 ship free.

Gearwrench #84382N Specifications

  • Zoro #: G0431061
  • Mfr #: 84382N
Drive Size: 3/8" Category Type: Impact Socket
Number of Points: 6 Material: Chrome Molybdenum Alloy Steel
Overall Length: 3.15" SAE or Metric: Metric
Impact Rated: No Socket Type: Deep Universal Impact
Size: 16mm Finish: Manganese Phosphate
Item: Impact Socket Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Deep Universal Impact Socket,3/8in,16mm

Reviews of Gearwrench #84382N