Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" Drive 6 Point Mid Length Metric Socket 12mm

  • Zoro #: G0439446
  • Mfr #: 80394S
$4.79 10% off
$4.31
  • SAE or Metric: Metric
  • Socket Type: Mid Length
  • Drive Size: 3/8"
See full product details
Orders over $75 ship free.

Gearwrench #80394S Specifications

  • Zoro #: G0439446
  • Mfr #: 80394S
SAE or Metric: Metric Socket Type: Mid Length
Drive Size: 3/8" Finish: Chrome plated
Item: Drive Socket Number of Points: 6
Overall Length: 1.81" Size: 12mm
Tether Ready: No Shop By: Cyber Deals
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Metric Socket,drive6pt Mid L,3/8in,12mm

Reviews of Gearwrench #80394S