Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" Drive 6 Point Mid Length Metric Socket 9mm

  • Zoro #: G0439559
  • Mfr #: 80391S
$4.50
  • SAE or Metric: Metric
  • Drive Size: 3/8"
  • Size: 9mm
See full product details
Orders over $75 ship free.

Gearwrench #80391S Specifications

  • Zoro #: G0439559
  • Mfr #: 80391S
SAE or Metric: Metric Drive Size: 3/8"
Size: 9mm Number of Points: 6
Finish: Chrome plated Overall Length: 1.81"
Item: Drive Socket Socket Type: Mid Length
Tether Ready: No Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Metric Socket,drive6pt Mid L,3/8in,9mm

Reviews of Gearwrench #80391S