Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" Drive 6 Point Standard Universal Impact SAE Socket 5/8"

  • Zoro #: G0450759
  • Mfr #: 84350N
$12.00
  • Overall Length: 2.126"
  • Drive Size: 3/8"
  • Material: Chrome Molybdenum Alloy Steel
See full product details
Orders over $75 ship free.

Gearwrench #84350N Specifications

  • Zoro #: G0450759
  • Mfr #: 84350N
Overall Length: 2.126" Drive Size: 3/8"
Material: Chrome Molybdenum Alloy Steel Number of Points: 6
Item: Impact Socket Category Type: Impact Socket
Socket Type: Standard Universal Impact Size: 5/8"
SAE or Metric: SAE Finish: Manganese Phosphate
Tether Ready: No Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Universal Impact Socket,5/8 in.

Reviews of Gearwrench #84350N