Skip to Main Content
customer-service Help
Gearwrench

3/8" Drive, 7/8" SAE Socket, 12

Gearwrench 3/8" Drive,  7/8" SAE Socket,  12 80519
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5.47
  • Drive Size: 3/8"
  • Socket Type: Deep Length
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.
Total: $5.47

Gearwrench #80519 Specifications

  • Drive Size: 3/8"
  • Socket Type: Deep Length
  • SAE or Metric: SAE
  • Number of Points: 12
  • Overall Length: 2-1/2"
  • Size: 7/8"
  • Finish: Full Polished Chrome
  • Item: Deep Socket
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Tether Style: Standard Tool (Accessory Needed for Tethering)
  • Tether Ready: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Skt Dp 3/8Dr 12Pt 7/8

Reviews of Gearwrench #80519