Gearwrench
3/8" Drive, 7/8" SAE Socket, 6 Points
- Mfr # 80360
- Zoro # G0445131
$3.95
/eaSold in multiples of 2 for $7.90
Subtotal: $7.90
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Length
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.102"
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- GEARWRENCH 1" Drive, 1-3/8" SAE Socket, 12 Points 83404
- GEARWRENCH 1" Drive, 2-1/4" SAE Socket, 12 Points 83415
- GEARWRENCH 3/8" Drive, 14mm Metric Socket, 12 Points 80490
- GEARWRENCH 1" Drive, 2-3/16" SAE Socket, 12 Points 83414
- GEARWRENCH 3/8" Drive, 9/16" SAE Socket, 12 Points 80501
- GEARWRENCH Skt Std 1/2Dr 6Pt 1-1/16 80612
- GEARWRENCH 1/4" Drive Vortexâ„¢ Socket - 10mm EHT522100GR
- GEARWRENCH 80392 0.38 in. Drive 6 Point Deep Socket - 10 mm. GE334612
- GEARWRENCH 1/2" Drive, 1/2" SAE Socket, 12 Points 80761
- MECHANICS TIME SAVERS 0.37 in. Lock-a-Socket Metric Drive Orange MTS-LAS38MO
- WESTWARD 1/4 in Drive, 12mm Triple Square Metric Socket, 12 Points 53YR18
- Gearwrench Sockets & Ratchets