customer-service Help
Gearwrench

3/8" Drive, 8.386" Teardrop Hand Ratchet, Full Polish Chrome

Gearwrench 3/8" Drive,  8.386" Teardrop Hand Ratchet,  Full Polish Chrome 81211P
Tap to zoom
Hover or click to zoom
$50.20
  • Item: Hand Ratchet
  • Drive Size: 3/8"
  • Head Movement: Fixed
See full product details
Orders over $75 ship free.

Total: $50.20

Gearwrench #81211P Specifications

  • Item: Hand Ratchet
  • Drive Size: 3/8"
  • Head Movement: Fixed
  • Reversing: Yes
  • Head Style: Teardrop
  • Overall Length: 8.386"
  • Nonsparking: No
  • Insulated / Uninsulated: Uninsulated
  • Finish: Full Polish Chrome
  • Number of Geared Teeth: 120
  • Tether Capable: Tether Capable
  • Material: Steel
  • Tether Style: Tether Capable
  • Country of Origin (subject to change): Taiwan, Province of China

Description

With its fixed head, the GEARWRENCH 81211P 3/8" Drive Teardrop Hand Ratchet is a tool that you can rely on. The teardrop head style offers a low profile and fits into tight spaces. It has a 120 gear tooth design which gives you greater access to fasteners in hard to reach areas. Made of steel, this hand ratchet is strong and durable. With full polish chrome finish, it will look great for years to come. The GEARWRENCH 81211P 3/8" Drive Teardrop Hand Ratchet is an essential addition to your tool collection.

Reviews of Gearwrench #81211P