Gearwrench
3/8" Drive, 8mm Metric Socket, 12 Points
Mfr # 80522
Zoro # G0430407
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2-1/2"
Explore More Products
- GEARWRENCH 3/8" Drive, 12mm Metric Socket, 12 Points 80526
- GEARWRENCH 3/8" Drive, 15mm Metric Socket, 12 Points 80529
- GEARWRENCH 3/8" Drive, 14mm Metric Socket, 12 Points 80528
- GEARWRENCH 3/8" Drive, 13mm Metric Socket, 12 Points 80527
- GEARWRENCH 3/8" Drive, 1" SAE Socket, 6 Points 80362
- GEARWRENCH 1/4" Drive, 10mm Metric Socket, 6 Points 80145
- GEARWRENCH 1/2" Drive, 14mm Metric Socket, 6 Points 80626D
- GEARWRENCH 3/8" Drive, 5/8" SAE Socket, 6 Points 80402
- GEARWRENCH 1/4" Drive, 1/4" SAE Socket, 6 Points 80107
- WESTWARD 1/2 in Drive, 20mm Triple Square Metric Socket, 12 Points 53YU71
- WESTWARD 3/4 in Drive, 41mm 12 pt Metric Socket, 12 Points 5MX56
- Gearwrench Sockets