Skip to Main Content
customer-service Help

3/8" Drive, 9/16" SAE Socket, 12

Gearwrench 3/8" Drive,  9/16" SAE Socket,  12 80501
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3.54
  • Drive Size: 3/8"
  • Socket Type: Standard Length
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.
Total: $3.54

Gearwrench #80501 Specifications

  • Drive Size: 3/8"
  • Socket Type: Standard Length
  • SAE or Metric: SAE
  • Number of Points: 12
  • Overall Length: 0.984"
  • Size: 9/16"
  • Finish: Full Polished Chrome
  • Item: Socket
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Tether Style: Standard Tool (Accessory Needed for Tethering)
  • Tether Ready: No
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Skt Std 3/8Dr 12Pt 9/16

Reviews of Gearwrench #80501