Gearwrench

3/8" Drive, 9/16" SAE Socket, 12 Points

Gearwrench 3/8" Drive,  9/16" SAE Socket,  12 Points 80514
Hover or click to zoom Tap to zoom
$5.81

Must order in multiples of 2

  • Drive Size: 3/8"
  • Socket Type: Deep Length
  • SAE or Metric: SAE
  • Number of Points: 12
  • Overall Length: 2-1/2"
  • Finish: Full Polished Chrome
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Item: Deep Socket
See full product details
Orders over $75 ship free.

Total: $11.62

Gearwrench #80514 Specifications

  • Drive Size: 3/8"
  • Socket Type: Deep Length
  • SAE or Metric: SAE
  • Number of Points: 12
  • Overall Length: 2-1/2"
  • Size: 9/16"
  • Finish: Full Polished Chrome
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Item: Deep Socket
  • Tether Style: Tether Capable
  • Tether Ready: No
  • Product Type: Skt Dp 3/8Dr 12Pt 9/16
  • Country of Origin (subject to change): China

Description

Skt Dp 3/8Dr 12Pt 9/16

Reviews of Gearwrench #80514