Gearwrench
3/8" Drive, 9/16" SAE Socket, 6 Points
- Zoro #: G8243894
- Mfr #: 84326N
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Drive Size: 3/8"
- Socket Type: Deep Impact
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 2.480"
- Material: Chrome Molybdenum Alloy Steel
- Size: 9/16"
- Finish: Manganese Phosphate
$4.63
Must order in multiples of 2
Ships from United States
Subtotal: $9.26
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Gearwrench #84326N Specifications
- Zoro #: G8243894
- Mfr #: 84326N
- UPC #: 099575000355
- Drive Size: 3/8"
- Socket Type: Deep Impact
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 2.480"
- Material: Chrome Molybdenum Alloy Steel
- Size: 9/16"
- Finish: Manganese Phosphate
- Includes: Not Applicable
- Category Type: Impact Socket
- Item: Impact Socket
- Tether Ready: No
- Product Type: Deep Impact Socket,3/8" Drive,6pt.,9/16"
- Country of Origin (subject to change): China
Description
Deep Impact Socket,3/8 In. Drive,6pt.,9/16 In.
Reviews of Gearwrench #84326N
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GEARWRENCH 3/8" Drive, 1" SAE Socket, 12 Points 80508
- GEARWRENCH 3/8 in Drive, 17mm Specialty Metric Socket, 6 Points 3876D
- GEARWRENCH 3/8" Drive, 17mm Metric Socket, 6 Points 80385
- GEARWRENCH Skt Dp 1/2Dr 6Pt 1-1/4 80685
- GEARWRENCH 1/2" Drive, 19mm Metric Socket, 12 Points 80790
- GEARWRENCH Flex Handle/Breaker Bar 3/8 Drive 18" 87802
- GEARWRENCH 1/2" Drive, 18mm Metric Socket, 12 Points 80789
- GEARWRENCH 1/2" Drive, 15mm Metric Socket, 12 Points 80786
- KO-KEN TOOLS Socket 10mm 6 Point 26mm Z-series 1/2 Sq. Drive 4400MZ-10
- WESTWARD 1/2 in Drive, 11mm Hex Metric Socket, 6 Points 53YU23
- HANSEN 24-Pc Soc Tray Counter Display 9910
- Gearwrench Sockets