Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

3/8" Drive Bolt Biter Extraction Socket -19MM (-3/4")

  • Zoro #: G1240165
  • Mfr #: 84776
$20.27
  • Item: Bolt Extractor
  • Type: Tapered
  • Size: 19mm
See full product details
Orders over $75 ship free.

Gearwrench #84776 Specifications

  • Zoro #: G1240165
  • Mfr #: 84776
  • Item: Bolt Extractor
  • Type: Tapered
  • Size: 19mm
  • Drive Size (In.): 3/8
  • Application: Removes Rounded, Rusty and Damaged Fasteners
  • Overall Length (In.): 3-53/64
  • Material: Alloy Steel
  • Features: Grips Dual Size and Minus Size Sockets
  • Impact Rated: Yes
  • Large End Dia. (In.): 1-49/64
  • Drive Size: 3/8 in
  • Socket Shape: 7-Point
  • Number of Points: 7
  • Non-Sparking: No
  • Finish: Black Oxide
  • Insulated: No
  • Standards: B107.110
  • Socket Depth: Standard
  • Socket Size: 3/4 in
  • Socket Length: 3/8 in
  • Wall Thickness: 1/8 in
  • Locking: No
  • Measurement Type: Metric, SAE
  • Bolt Clearance: 1 in
  • Drive Type: Impact
  • Tether Ready: No
  • Compatible Fastener Type: Bolts, Screws
  • Non-Magnetic: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bolt Extractor, Socket Size 3/4 in, Socket Shape 7-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Bolts, Screws, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 3/8 in

Reviews of Gearwrench #84776