Gearwrench
3/8" Drive Bolt Biter Extraction Socket -3/8"
Mfr # 84756
Zoro # G1240025
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tapered
- For Removing Studs, Bolts, Screws 3/8"
- Size 3/8"
- Drive Size (In.) 3/8
- Large End Dia. (In.) 1-49/64
Explore More Products
- GEARWRENCH Impact Nut Extractor and Driver, 7MM 86174
- GEARWRENCH Impact Nut Extractor and Driver 86181
- GEARWRENCH 3/8" Drive Bolt Biter Extraction Socket -13MM (1/2") 84765
- GEARWRENCH Impact Nut Extractor and Driver 86173
- GEARWRENCH Impact Nut Extractor and Driver 86185
- GEARWRENCH 1/4" Drive Bolt Biter Extraction Socket 8MM (5/16) 84755
- GEARWRENCH 3/8" Drive Bolt Biter Extraction Socket 14MM (-9/16") 84768
- GEARWRENCH 3/8" Drive Bolt Biter Extraction Socket 11/16" 84775
- GEARWRENCH 3/8" Drive Bolt Biter Extraction Socket -17MM 84772
- RIDGID Extractor, 1 Screw W/Turnut 35535
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #1 (Drill Size 5/64") 65001
- Gearwrench Bolt & Screw Extractors