Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" Drive External Torx® Socket E10

  • Zoro #: G0434476
  • Mfr #: 80460
$2.64
  • Socket Type: External Torx
  • Finish: black oxide
  • Size: E10
See full product details
Orders over $75 ship free.

Gearwrench #80460 Specifications

  • Zoro #: G0434476
  • Mfr #: 80460
Socket Type: External Torx Finish: black oxide
Size: E10 Overall Length: 1.240"
Number of Points: 6 Drive Size: 3/8"
Item: Torx Socket SAE or Metric: SAE
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

External Torx Socket,3/8in Drive,E-10

Reviews of Gearwrench #80460