Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" Drive External Torx® Socket E14

  • Zoro #: G0434491
  • Mfr #: 80462
$2.75
  • Overall Length: 1.240"
  • Socket Type: External Torx
  • Drive Size: 3/8"
See full product details
Orders over $75 ship free.

Gearwrench #80462 Specifications

  • Zoro #: G0434491
  • Mfr #: 80462
Overall Length: 1.240" Socket Type: External Torx
Drive Size: 3/8" Item: Torx Socket
Size: E14 Finish: black oxide
SAE or Metric: SAE Number of Points: 6
Tether Ready: No Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

External Torx Socket,3/8in Drive,E-14

Reviews of Gearwrench #80462