Gearwrench

3/8" Drive Flex Socket Set, Metric, 10 pcs

Gearwrench 3/8" Drive Flex Socket Set,  Metric,  10 pcs 80565
Hover or click to zoom Tap to zoom
$84.32
  • Drive Size: 3/8"
  • Measurement Type: Metric
  • SAE or Metric: Metric
  • Number of Pieces: 10
  • Item: Flex Socket Set
  • Std. Socket Point Styles Included: 6
  • Tether Capable: Not Tether Capable
  • Length: Various
See full product details
This item ships free.

Total: $84.32

Gearwrench #80565 Specifications

  • Drive Size: 3/8"
  • Measurement Type: Metric
  • SAE or Metric: Metric
  • Number of Pieces: 10
  • Item: Flex Socket Set
  • Std. Socket Point Styles Included: 6
  • Tether Capable: Not Tether Capable
  • Length: Various
  • Overall Length: Various
  • Features: Large Hard-Stamped Identification; Entry Angle Guides Fastener
  • Impact Rated: No
  • Ratchets Included: None
  • Number of Points: 6
  • Socket Depth: Standard
  • Sizes Included: 10mm, 12mm, 13mm, 14mm, 15mm, 17mm, 18mm, 19mm
  • Socket Size Range: 10mm to 19mm
  • Flex Socket Point Styles Included: 6
  • System of Measurement: Metric
  • Sockets Included: No
  • Product Type: Metric Flex Socket,Set10 Pc,3/8in Dr,6Pt
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Metric Flex Socket,Set10 Pc,3/8in Dr,6Pt

Reviews of Gearwrench #80565