Gearwrench

3/8" Drive Hex Socket Set, Metric, 7 pcs

Gearwrench 3/8" Drive Hex Socket Set,  Metric,  7 pcs 84912
Hover or click to zoom Tap to zoom
  • Drive Size: 3/8"
  • Measurement Type: Metric
  • Number of Pieces: 7
  • Item: Hex Socket Set
  • Impact Rated: No
  • Product Type: Metric Hex Socket Set,7 Pc.
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$63.00

Subtotal: $63.00

Gearwrench #84912 Specifications

  • Drive Size: 3/8"
  • Measurement Type: Metric
  • Number of Pieces: 7
  • Item: Hex Socket Set
  • Impact Rated: No
  • Product Type: Metric Hex Socket Set,7 Pc.
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Metric Hex Socket Set,7 Pc.

Reviews of Gearwrench #84912

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.