Gearwrench
3/8" Drive Impact Extension SAE
- Zoro #: G0432839
- Mfr #: 84433N
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Drive Size: 3/8"
- SAE or Metric: SAE
- Finish: Manganese Phosphate
- Material: Chrome Molybdenum Alloy Steel (Cr-Mo)
- Item: Impact Extension
- Number of Pieces: 1
- Number of Points: 4
- Drive Type: Square
$19.57
Subtotal: $19.57
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Gearwrench #84433N Specifications
- Zoro #: G0432839
- Mfr #: 84433N
- UPC #: 099575863349
- Drive Size: 3/8"
- SAE or Metric: SAE
- Overall Length: 6"
- Finish: Manganese Phosphate
- Material: Chrome Molybdenum Alloy Steel (Cr-Mo)
- Item: Impact Extension
- Number of Pieces: 1
- Number of Points: 4
- Drive Type: Square
- Country of Origin (subject to change): Taiwan, Province of China
Description
Drive Impact Locking Extension, 6in
Reviews of Gearwrench #84433N
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GEARWRENCH 3/8" Drive Impact Extension SAE 84432N
- GEARWRENCH 3/8" Drive Impact Extension SAE 84434N
- GEARWRENCH 3/8" Drive Impact Extension Set 84926N
- GEARWRENCH 1" Drive Impact Extension SAE 84299
- GEARWRENCH 1/2" Drive Impact Locking Extension - 18" 84651N
- GEARWRENCH 3/4" Drive Impact Extension SAE 84893
- SK HAND TOOLS EXTENSION IM 1DR 13 SK85672
- WILLIAMS 3/4" Drive Impact Extension SAE 6-110
- GEARWRENCH 1/2" Drive Impact Locking Extension - 24" 84652N
- WRIGHT TOOL 3/4" Drive Extension SAE 69E36
- TITAN Assorted Impact Extension Bar Set, 9 Piece TIT40109
- Gearwrench Impact Socket Extensions