Gearwrench
3/8" Drive Impact Locking Extension Set
- Zoro #: G7066809
- Mfr #: 84927N
Hover or click to zoom Tap to zoom
$38.05
- Drive Size: 3/8"
- Number of Pieces: 7
- Item: Impact Locking Extension Set,3/8" D,3pcs
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $38.05
Gearwrench #84927N Specifications
- Zoro #: G7066809
- Mfr #: 84927N
- Drive Size: 3/8"
- Number of Pieces: 7
- Item: Impact Locking Extension Set,3/8" D,3pcs
- Impact Rated: No
- Product Type: Impact Locking Extension Set,3/8" D,3pcs
- Country of Origin (subject to change): Taiwan, Province of China
Description
Impact Locking Extension Set,3/8 In. D,3pcs
Reviews of Gearwrench #84927N
Explore more
- GEARWRENCH 1/2" Drive Impact Extension SAE 84649N
- GEARWRENCH 1/2" Drive Impact Locking Extension - 18" 84651N
- GEARWRENCH 3/8" Drive Impact Extension SAE 84432N
- GEARWRENCH 1/2" Drive Impact Locking Extension - 24" 84652N
- WRIGHT TOOL 1 1/2" Drive Extension SAE 84908
- APEX TOOL GROUP LLC 1/4", 3/8" Drive Socket Set SAE, Metric 84783
- WRIGHT TOOL 1" Drive Extension SAE 89E24
- Gearwrench Impact Socket Extensions