Gearwrench
3/8" Drive Impact Socket, Metric, Manganese Phosphate, 2.165" L
Mfr # 84354N
Zoro # G0450847
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Standard Universal Impact
- Drive Size 3/8"
- Number of Points 6
- SAE or Metric Metric
- Finish Manganese Phosphate
Explore More Products
- GEARWRENCH 3/8" Drive Impact Socket, Metric, Manganese Phosphate, 1.831" L 84161
- GEARWRENCH 3/8" Drive Impact Socket, Metric, Manganese Phosphate, 3.15" L 84381N
- GEARWRENCH 1/2" Drive Impact Socket, SAE, Manganese Phosphate, 2.598" L 84596N
- GEARWRENCH 1/4" Drive Impact Socket, black oxide, 1.55" L 84180
- GEARWRENCH 3/8" Drive Impact Socket, Metric, Manganese Phosphate, 2.126" L 84361N
- GEARWRENCH 1/4" Drive Universal Impact Socket, Manganese Phosphate, 1.831" L 84904
- GEARWRENCH 1/2" Drive Impact Socket, Metric, Manganese Phosphate, 3.543" L 84705N
- GEARWRENCH 3/8" Drive Impact Socket, SAE, Manganese Phosphate, 2.126" L 84349N
- GEARWRENCH 1/2" Drive Impact Socket, SAE, Manganese Phosphate, 2.756" L 84608N
- GEARWRENCH 1/2" Drive Impact Socket, Metric, Manganese Phosphate, 3.543" L 84707N
- PROTO 1/2 in Drive Flex Impact Socket, SAE, black oxide, 2 9/16 in L J74279P
- Gearwrench Impact Universal Joints