Gearwrench
3/8" Drive Impact Socket, Metric, Manganese Phosphate, 2.126" L
Mfr # 84357N
Zoro # G0450357
$12.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Standard Universal Impact
- Drive Size 3/8"
- Number of Points 6
- SAE or Metric Metric
- Finish Manganese Phosphate
Explore More Products
- GEARWRENCH 3/8" Drive Impact Universal Joint, SAE, black oxide 84440
- GEARWRENCH 3/8" Drive Impact Socket, Metric, Manganese Phosphate, 2.126" L 84367N
- GEARWRENCH 3/8" Drive Impact Socket, Metric, Manganese Phosphate, 3.15" L 84379N
- GEARWRENCH 3/8" Drive Impact Socket, Metric, Manganese Phosphate, 2.126" L 84359N
- GEARWRENCH 1/2" Drive Impact Socket, Metric, Manganese Phosphate, 3.543" L 84707N
- GEARWRENCH 3/8" Drive Impact Socket, Metric, Manganese Phosphate, 3.15" L 84381N
- GEARWRENCH 1/2" Drive Impact Socket, Metric, Manganese Phosphate, 2.598" L 84614N
- GEARWRENCH 3/8" Drive Impact Socket, Metric, Manganese Phosphate, 1.831" L 84170
- GEARWRENCH 3/8" Drive Impact Socket, Metric, Manganese Phosphate, 3.15" L 84378N
- WESTWARD 3/4 in Drive Universal Joint, SAE, Black Oxide, 3 1/2 in L 4PRC8
- GEARWRENCH 3/8" Drive Impact Socket, SAE, Manganese Phosphate, 1.831" L 84156
- Gearwrench Sockets & Ratchets