Shop Alternate Products
This Product is Discontinued
Gearwrench
3/8" Drive Impact Socket, Metric, Manganese Phosphate, 2.126" L (Discontinued)
Mfr # 84362N
Zoro # G0450521
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Socket Type Standard Universal Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2.126"