Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

3/8" Drive Impact Socket, Metric

  • Zoro #: G0450628
  • Mfr #: 84367N
$12.00
  • Item: Impact Socket
  • Socket Type: Standard Universal Impact
  • Drive Size: 3/8"
See full product details
Orders over $75 ship free.

Gearwrench #84367N Specifications

  • Zoro #: G0450628
  • Mfr #: 84367N
Item: Impact Socket Socket Type: Standard Universal Impact
Drive Size: 3/8" Number of Points: 6
SAE or Metric: Metric Overall Length: 2.126"
Finish: Manganese Phosphate Material: Chrome Molybdenum Alloy Steel
Size: 21mm Category Type: Impact Socket
Tether Ready: No Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Universal Impact Socket,21mm

Reviews of Gearwrench #84367N