Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

3/8" Drive Impact Socket, Metric

  • Zoro #: G0431000
  • Mfr #: 84376N
$12.91
  • Item: Impact Socket
  • Socket Type: Deep Universal Impact
  • Drive Size: 3/8"
See full product details
Orders over $75 ship free.

Gearwrench #84376N Specifications

  • Zoro #: G0431000
  • Mfr #: 84376N
Item: Impact Socket Socket Type: Deep Universal Impact
Drive Size: 3/8" Number of Points: 6
SAE or Metric: Metric Finish: Manganese Phosphate
Overall Length: 3.15" Material: Chrome Molybdenum Alloy Steel
Size: 10mm Impact Rated: No
Category Type: Impact Socket Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Deep Universal Impact Socket,3/8in,10mm

Reviews of Gearwrench #84376N