Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

3/8" Drive Impact Socket, Metric

  • Zoro #: G0431028
  • Mfr #: 84378N
$11.40
  • Item: Impact Socket
  • Drive Size: 3/8"
  • Socket Type: Deep Universal Impact
See full product details
Orders over $75 ship free.

Gearwrench #84378N Specifications

  • Zoro #: G0431028
  • Mfr #: 84378N
  • Item: Impact Socket
  • Drive Size: 3/8"
  • Socket Type: Deep Universal Impact
  • SAE or Metric: Metric
  • Number of Points: 6
  • Overall Length: 3.15"
  • Material: Chrome Molybdenum Alloy Steel
  • Size: 12mm
  • Finish: Manganese Phosphate
  • Impact Rated: No
  • Category Type: Impact Socket
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Deep Universal Impact Socket,3/8in,12mm

Reviews of Gearwrench #84378N