customer-service Help
Gearwrench

3/8" Drive Impact Socket, Metric

Gearwrench 3/8" Drive Impact Socket,  Metric 84379N
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.

Total: $12.11

Gearwrench #84379N Specifications

  • Drive Size: 3/8"
  • Socket Type: Deep Universal Impact
  • SAE or Metric: Metric
  • Number of Points: 6
  • Overall Length: 3.15"
  • Material: Chrome Molybdenum Alloy Steel
  • Size: 13mm
  • Finish: Manganese Phosphate
  • Category Type: Impact Socket
  • Impact Rated: No
  • Item: Impact Socket
  • Product Type: Deep Universal Impact Socket,3/8in,13mm
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Deep Universal Impact Socket,3/8in,13mm

Reviews of Gearwrench #84379N