Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

3/8" Drive Impact Socket , Metric

  • Zoro #: G0431098
  • Mfr #: 84385N
$12.64
  • Item: Impact Socket
  • Drive Size: 3/8"
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.

Gearwrench #84385N Specifications

  • Zoro #: G0431098
  • Mfr #: 84385N
Item: Impact Socket Drive Size: 3/8"
SAE or Metric: Metric Finish: Manganese Phosphate
Overall Length: 3.15" Socket Type: Deep Universal Impact
Impact Rated: No Category Type: Impact Socket
Size: 19mm Number of Points: 6
Material: Chrome Molybdenum Alloy Steel Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Deep Universal Impact Socket,3/8in,19mm

Reviews of Gearwrench #84385N