Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

3/8" Drive Impact Socket Metric

  • Zoro #: G0432735
  • Mfr #: 84389
$5.27
  • Drive Size: 3/8"
  • Socket Type: Hex Bit
  • Number of Points: 6
See full product details
Orders over $75 ship free.

Gearwrench #84389 Specifications

  • Zoro #: G0432735
  • Mfr #: 84389
Drive Size: 3/8" Socket Type: Hex Bit
Number of Points: 6 SAE or Metric: Metric
Finish: Manganese Phosphate Overall Length: 2.36"
Material: Chrome Molybdenum Alloy Steel Item: Impact Socket
Size: 4mm Category Type: Hex Socket
Impact Rated: No Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Drive Impact Hex Socket, 3/8in, 4mm

Reviews of Gearwrench #84389