Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

3/8" Drive Impact Socket Metric

  • Zoro #: G0432750
  • Mfr #: 84390
$5.27
  • Drive Size: 3/8"
  • Socket Type: Hex Bit
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.

Gearwrench #84390 Specifications

  • Zoro #: G0432750
  • Mfr #: 84390
Drive Size: 3/8" Socket Type: Hex Bit
SAE or Metric: Metric Number of Points: 6
Finish: Manganese Phosphate Material: Chrome Molybdenum Alloy Steel
Overall Length: 2.36" Size: 5mm
Item: Impact Socket Socket Depth: Standard
Impact Rated: No Tether Capable: Not Tether Capable
Measurement Type: Metric Sockets Included: No
Drive Type: Hex Standards: ASME B107.33
Ratchets Included: None Features: Manganese Phosphate Coating to Resist Corrosion; High Visibility Laser Etched Markings; Secondary Hard Stamping; Chrome Molybdenum Alloy Steel (Cr-Mo) for Exceptional Strength and Durability; Pin Hole for Use with Pin and O-Ring for Secure Socket Retention .
Meets/Exceeds: ASME B10733 System of Measurement: Metric
Length: 0.23" Category Type: Hex Socket
Number of Pieces: 1 Basic Material: Alloy Steel
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Drive Impact Hex Socket, 3/8in, 5mm

Reviews of Gearwrench #84390