Gearwrench
3/8" Drive Impact Socket Metric
Mfr # 84393
Zoro # G0432805
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Hex Bit
- Number of Points 6
- SAE or Metric Metric
- Finish Manganese Phosphate
- Material Chrome Molybdenum Alloy Steel
Explore More Products
- GEARWRENCH 1/2" Drive Impact Socket Metric 84630
- GEARWRENCH 3/8" Drive Impact Socket Metric 84394
- GEARWRENCH 3/4" Drive Impact Socket SAE 84895
- GEARWRENCH 3/8" Drive Impact Socket SAE 84398
- GEARWRENCH 3/4" Drive Impact Socket Metric 84964
- GEARWRENCH 3/8" Drive Impact Socket Metric 84392
- GEARWRENCH 3/8" Drive Impact Socket SAE 84400D
- GEARWRENCH 3/8" Drive Impact Socket SAE 84399
- GEARWRENCH 1/2" Drive Impact Socket Metric 84629
- WESTWARD 1/2 in Drive Impact Socket Bit 8 mm, Metric 4LZD5
- WESTWARD 1/4" Drive Impact Screwdriver Bit SAE 4LZG8
- Gearwrench Impact Bit Sockets