Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

3/8" Drive Impact Socket , SAE

  • Zoro #: G0450795
  • Mfr #: 84155
$10.79
  • Item: Impact Socket
  • Drive Size: 3/8"
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.

Gearwrench #84155 Specifications

  • Zoro #: G0450795
  • Mfr #: 84155
Item: Impact Socket Drive Size: 3/8"
SAE or Metric: SAE Finish: Manganese Phosphate
Overall Length: 1.831" Socket Type: Universal Impact
Category Type: Impact Socket Material: Chrome Molybdenum Alloy Steel
Number of Points: 6 Size: 7/16"
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Universal Impact Socket,7/16 in.

Reviews of Gearwrench #84155