Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

3/8" Drive Impact Socket, SAE

  • Zoro #: G0431125
  • Mfr #: 84373N
$13.95
  • Item: Impact Socket
  • Socket Type: Deep Universal Impact
  • Drive Size: 3/8"
See full product details
Orders over $75 ship free.

Gearwrench #84373N Specifications

  • Zoro #: G0431125
  • Mfr #: 84373N
Item: Impact Socket Socket Type: Deep Universal Impact
Drive Size: 3/8" SAE or Metric: SAE
Number of Points: 6 Overall Length: 3.15"
Finish: Manganese Phosphate Material: Chrome Molybdenum Alloy Steel
Size: 5/8" Category Type: Impact Socket
Impact Rated: No Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Deep Universal Impact Socket,3/8in,5/8in

Reviews of Gearwrench #84373N