Skip to Main Content
customer-service Help
Gearwrench

3/8" Drive Impact Socket , SAE

Gearwrench 3/8" Drive Impact Socket ,  SAE 84375N
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$12.78
  • Item: Impact Socket
  • Drive Size: 3/8"
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.
Total: $12.78

Gearwrench #84375N Specifications

  • Item: Impact Socket
  • Drive Size: 3/8"
  • SAE or Metric: SAE
  • Finish: Manganese Phosphate
  • Material: Chrome Molybdenum Alloy Steel
  • Socket Type: Deep Universal Impact
  • Overall Length: 3.15"
  • Number of Points: 6
  • Impact Rated: No
  • Category Type: Impact Socket
  • Size: 3/4"
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Deep Universal Impact Socket,3/8in,3/4in

Reviews of Gearwrench #84375N