Skip to Main Content
customer-service Help

3/8" Drive Impact Socket SAE

Gearwrench 3/8" Drive Impact Socket SAE 84398
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5.08 /ea

Order in multiples of 2

  • Drive Size: 3/8"
  • Socket Type: Hex Bit
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.

Gearwrench #84398 Specifications

  • Drive Size: 3/8"
  • Socket Type: Hex Bit
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 2.36"
  • Material: Chrome Molybdenum Alloy Steel
  • Size: 7/32"
  • Item: Impact Socket
  • Finish: Manganese Phosphate
  • System of Measurement: SAE
  • Drive Type: Hex
  • Standards: ASME B107.33
  • Features: Manganese Phosphate Coating to Resist Corrosion; High Visibility Laser Etched Markings; Secondary Hard Stamping; Chrome Molybdenum Alloy Steel (Cr-Mo) for Exceptional Strength and Durability; Pin Hole for Use with Pin and O-Ring for Secure Socket RetentionManganese Phosphate Coating to Resist Corrosion; High Visibility Laser Etched Markings; Secondary Hard Stamping; Chrome Molybdenum Alloy Steel (Cr-Mo) for Exceptional Strength and Durability; Pin Hole for Use with Pin and O-Ring for Secure Socket Retention
  • Basic Material: Alloy Steel
  • Tether Capable: Not Tether Capable
  • Meets/Exceeds: ASME B107.33
  • Category Type: Hex Socket
  • Length: 0.25"
  • Ratchets Included: None
  • Sockets Included: No
  • Number of Pieces: 1
  • Measurement Type: Metric
  • Socket Depth: Standard
  • Impact Rated: No
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Drive Impact Hex Socket, 3/8in, 7/32in

Reviews of Gearwrench #84398